missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ Solid Frame PCR Plates

Click to view available options
Array:
12 x 8
16 x 24
24 x 16
No. of Wells:
96
384
Volume (Metric) Well:
25 μL
0.1 mL
0.2 mL
Unit Size:
Pack of 100
Description
- Made with a rigid polycarbonate frame enclosing polypropylene reaction wells
- Available in styles to fit major cyclers and are freezable (-80°C)
- Choose from 96 or 384 well capacity
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | ISO 9001:2015, FDA CFR 21 GMP |
| Format | SBS Standard |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Packaging | 10 Plates/Pk., 10 Pk./Cs. |
| Color | Clear |
| Disposable | Single-use |
| Product Type | PCR plate |
| Skirt Style | Full skirt |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction