missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Qualitix™ Sterilization Pouch

Product Code. 15750679
Change view
Click to view available options
Dimensions (L x W):
83 x 160 mm
90 x 260 mm
135 x 260 mm
190 x 360 mm
300 x 395 mm
Unit Size:
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15750679 300 x 395 mm Pack of 200
15710679 83 x 160 mm Pack of 200
15720679 90 x 260 mm Pack of 200
15730679 135 x 260 mm Pack of 200
15740679 190 x 360 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15750679 Supplier Socorex™ Supplier No. 3210.3040
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    91.04 € / Pack of 200
    Save 31.96 €
    25% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits any small to mid-size sterilization device and provides easy and effective wrapping of items. Made of robust medical grade paper, they tightly close with self-sealing strip to maintain sterility. Content remains visible through PET/CPP transparent laminated film.

  • Robust durable material
  • Quick content identification
  • Large self-sealing strip, easy to close
  • Chevron top seal for easy opening
  • Suitable for steam and EO gas sterilization
  • Two sterilization indicators
  • Five different sizes
  • Conformity to ISO 17665-06, ISO 11135, CE

Specifications

Autoclavable Autoclavable
Certifications/Compliance ISO 17665-06, ISO 11135, CE
Closure Type Self-adhesive
Material Paper
Dimensions (L x W) 300 x 395 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.