missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Glass Microplate

Product Code. 11720055
Change view
Click to view available options
Color:
Black
Unit Size:
Each
Product Code. Color unitSize
11720055 Black Each
1 options
This item is not returnable. View return policy

Product Code. 11720055

Brand: Hellma™ 730009B44

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Providing excellent chemical resistance, UV transmission, microscopic observation and thermal stability in the laboratory.

  • Extremely even well base - less than the wavelength of light
  • Each well is completely watertight
  • Can be used up to temperatures of 900°C
  • Ideal for reuse - strong and durable
  • Can be autoclaved and cleaned quickly and without changes to the surface
  • Black synthetic quartz glass base
  • 96-well capacity

Tekniske data

Format Standard
Array 8 x 12
Autoclavable Autoclavable
Color Black
Product Type Microplate
Material Quartz Glass, Synthetic Quartz Glass
Volume (Metric) Well 300 μL
No. of Wells 96
Max. Heat Stability 900°C
Quantity Each
Dimensions (L x W x H) 85.5 x 127 x 14.5 mm
Depth (Metric) 12.5 mm
Diameter (Metric) Well 6.6 mm
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.