missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Suprasil Fluorescence Cells
550.00 € - 905.00 €
Specifications
Type | Fluorescence Cell |
---|---|
Material | Quartz Suprasil |
Width (Metric) | 12.5 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10447641
|
Hellma™
117100F-10-40 |
56 mm |
550.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
12889822
|
Hellma™
119004F-10-40 |
49.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10761493
|
Hellma™
119004F-10-40 |
49.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11786234
|
Hellma™
109004F-10-40 |
45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Fluorescence Cell | |
Quartz Suprasil | |
12.5 mm |