missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Rainbow Calibration Particle Set (8 peaks - EAL01) - EuroFlow(TM)

Product Code. 18392014 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
5 mL
Unit Size:
5mL
Product Code. Quantity unitSize
18392014 5 mL 5mL
1 options
This item is not returnable. View return policy

Product Code. 18392014

Brand: Novus Biologicals™ NBP300506

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used for long term performance tracking or routine calibration of flow cytometers

Rainbow Calibration Particles are a mixture of fluorophore incorporated particles with 8 different fluorescent intensities that are used for calibrating flow cytometers
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 4°C in the dark. Do not freeze.
Format Deionized water, 0.01% NP-40
Preservative 0.02% Sodium Azide
Quantity 5 mL
For Use With (Application) Fluorescence Imaging, Flow Cytometry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.