missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vap™ Evaporators

Product Code. 11551064 Shop All Thermo Scientific Products
Change view
Click to view available options
Ports:
9
27
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Ports Unit Size
11551064 27 Each
11541064 9 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Artikelnummer. 11551064 Lieferant Thermo Scientific™ Lieferanten-Nr. TS18826
Spotlight Offers
Use promo code 28038
Alle Werbeaktionen anzeigen
Estimated Shipment: 07-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Add evaporation to the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module for derivatization or other small scale reactions.

Perform simple, efficient evaporation using Thermo Scientific Reacti-Vap Evaporators. This precision-machined gas manifold performs simultaneous or separate delivery of nonreactive pressurized gas to samples in the Thermo Scientific Reacti-Vap Therm module. The evaporator simply attaches to the Reacti-Therm module. The evaporating head tilts back for easy needle attachment and removal.

PTFE-coated needles are available for applications using strong acids. Each Reacti-Vap Needle has a Luer-Lok™ hub for leak-proof attachment to Reacti-Vap Evaporators. Needles are available in 4- and 6-inch lengths. Reacti-Vap PTFE-Coated Needles, made exclusively for use in Reacti-Vap Evaporators, are blunt-ended, 19-gauge, stainless steel needles that reduce cross-contamination and corrosion when evaporating solvents that contain strong acids.

Reacti-Vap PTFE-Coated Needles, made exclusively for use in Reacti-Vap Evaporators, are blunt-ended, 19-gauge, stainless steel needles that reduce cross-contamination and corrosion when evaporating solvents that contain strong acids.


Ideal applications
  • General sample incubation and evaporation in a variety of tube and vial sizes
  • Silylation, alkylation, and acylation derivatization reactions for GC sample preparation.

Reacti-Therm Sample Derivatization System

The complete derivatization system combines heating, stirring and evaporation in a versatile, modular system that is easily configured to your application. The system comprises (Sold Separately):

  • Reacti-Therm Heating/Stirring Module
  • Reacti-Vap Evaporator Module
  • Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
TRUSTED_SUSTAINABILITY

Spezifikation

For Use With Triple-Block Reacti-Therm Modules
Ports 27
Product Type Evaporator
Temperature (Metric) Ambient +10° to 200°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.