missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Reax Overhead Shakers for Bottles

Product Code. 10633201 Shop All Heidolph Instruments Products
Change view
Click to view available options
Model:
Reax 20/8
Holds:
8 Bottles
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Holds Unit Size
10633201 Reax 20/8 8 Bottles Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10633201 Supplier Heidolph™ Supplier No. 5412000800

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Easy and fast attachment of bottles. Heidolph Reax Overhead Shakers for Bottles Comes with attachment for 2L bottles.

  • Speed continuously adjustable from 1 to 16rpm
  • Also speed ranges of 0.5 - 8rpm and 2 - 32rpm available
  • Analog dial controls for rpm adjustment
  • Easy and fast attachment of bottles
  • Comes with attachment for 2L bottles
  • Attachment for bottle sizes of 0.5L and 1L available
  • Other vessels of 270mm height and max diameter of 136mm can be fixed with tension plate
  • Protection class IP 21
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/115/220/230 V
Holds 8 Bottles
Product Type Overhead Shaker
Model Reax 20/8
No. of Positions 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.