missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Container

Product Code. 17988481
Change view
Click to view available options
Volume (Metric):
12 L
15 L
25 L
35 L
55 L
Color:
Gray
White
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
17988481 55 L Gray Each
17918621 12 L White Each
17958851 15 L White Each
17928531 15 L Gray Each
17948931 25 L Gray Each
17918541 35 L White Each
17958541 35 L Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17988481 Supplier Gilac™ Supplier No. G119977
  • ONLINE EXCLUSIVE PRICE
    49.77 €
    32.94 € / Pack of 1
    Save 16.83 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular Container is for sub-zero and ambient temperature storage and transporting raw materials.

  • Rectangular plastic food container.
  • For sub-zero and ambient temperature storage and transporting raw materials.
  • No gaps nor overlaps.
  • Machine washable.
  • Covering lid for increased hygiene, optional extra.
  • Stackable without lid.
  • Compatible with all GILAC 4 and 6-wheel dollies.

Specifications

Product Type Food Container
Material Polyethylene
Color Gray
Shape Rectangular
Volume (English) 14.5 gal.
Volume (Metric) 55 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.