missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Dividing Dough Container Lid

Product Code. 17978721
Change view
Click to view available options
Volume (Metric):
7 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17978721 7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17978721 Supplier Gilac™ Supplier No. G154820
  • ONLINE EXCLUSIVE PRICE
    9.19 €
    6.44 € / Pack of 1
    Save 2.75 €
    29% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular Dividing Dough Container Lid is designed for fermentation in bread-making, and adapted to all aerobic and anaerobic bread-making processes.

  • Lid for 400 x 300 mm dividing dough container, for fermentation in bread-making.
  • Adapts to all aerobic and anaerobic bread-making processes, including dough rising in ventilated cold chambers.
  • Stable stacking thanks to studs.

Specifications

Product Type Lid
Material Polyethylene
Color White
Dimensions (L x W) 400 x 300 mm
Shape Rectangular
Volume (English) 1.8 gal.
Volume (Metric) 7 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.