missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Dividing Dough Fermentation Container

Product Code. 17988891
Change view
Click to view available options
Volume (Metric):
7 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17988891 7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17988891 Supplier Gilac™ Supplier No. G154720
  • ONLINE EXCLUSIVE PRICE
    14.65 €
    9.66 € / Pack of 1
    Save 4.99 €
    34% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular Dividing Dough Fermentation Container is for fermentation in bread-making. It ensures excellent fermentation homogeneity for unbeatable results.

  • 400 x 300 7 L dividing dough container for fermentation in bread-making.
  • Dough quantity ensures excellent fermentation homogeneity for unbeatable results.
  • Allows significant flexibility in bread-making and increased production capacity.
  • Container with rounded corners and no retention zones for easy cleaning and perfect hygiene in accordance with applicable standards.
  • Smooth surface for easy dough removal leaving little or no residue on the sides.
  • Lightweight, it reduces musculoskeletal disorders.
  • Temperature variation resistant.
  • Flexible impact-resistant container.
  • Compatible with 16-shelf racking trolleys for dividing dough containers.

Specifications

Product Type Dough Container
Material Polyethylene
Color White
Dimensions (L x W) 400 x 300 mm
Shape Rectangular
Volume (Metric) 7 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.