Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Proteus O
Remel Agglutinating Sera, Proteus O are used as positive controls for stained Proteus suspensions.
Brand: Thermo Scientific™ R30165801
Code : NEW
Additional Details : Weight : 0.00200kg
Description
Remel Agglutinating Sera, Proteus O are used as positive controls for stained Proteus suspensions.
Specifications
2°C to 8°C | |
Yes | |
Vial | |
2 mL |
Proteus OX19 | |
Proteus Suspension | |
2 mL/Vial |