missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Proteus O
Remel Agglutinating Sera, Proteus O are used as positive controls for stained Proteus suspensions.
276.00 € - 289.00 €
Specifications
Content And Storage | 2°C to 8°C |
---|---|
CE Marker | Yes |
Detectable Analytes | Proteus Suspension |
Format | Vial |
Packaging Type | 2 mL/Vial |
Product Code | Brand | Description | Quantity | Detectable Analytes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Detectable Analytes | Price | Quantity & Availability | |||
15268674
|
Thermo Scientific™
R30165901 |
Proteus OXK | 2 mL | Proteus Suspension |
276.00 €
2mL |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15278674
|
Thermo Scientific™
R30165701 |
Agglutinating Sera, Proteus O, OX2 Positive Controls | 2 mL | Proteus Suspension |
279.00 €
2mL |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11953342
|
Thermo Scientific™
R30165801 |
Proteus OX19 | 2 mL | Proteus Suspension |
289.00 €
2mL |
Estimated Shipment: 18-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Remel Agglutinating Sera, Proteus O are used as positive controls for stained Proteus suspensions.
Specifications
2°C to 8°C | |
Proteus Suspension | |
2 mL/Vial |
Yes | |
Vial | |
2 mL |