missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mill

Product Code. 10573034 Shop All Retsch Products
Change view
Click to view available options
Voltage:
100/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
10573034 100/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10573034 Supplier RETSCH Supplier No. 20.745.0001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed specially for dry, wet, and cryogenic grinding of small amounts of sample. The MM 400 Mixer Mill provides powerful grinding by impact and friction, up to 30 Hz for up to 20 samples per run. The degree of mixing can be increased even further by using several smaller balls.

The mixer mill MM 400 is a compact versatile bench-top unit, which has been developed specially for dry, wet, and cryogenic grinding of small amounts of sample.

The mixer mill MM 400 can mix and homogenize powders and suspensions in only a few seconds. It is also suitable for the disruption of biological cells as well as for DNA/RNA extraction. With its high performance and great flexibility, the MM 400 is a unique product in the market.

Product Advantages

  • Reproducible and efficient grinding, mixing, and homogenization in seconds
  • Powerful grinding by impact and friction, up to 30Hz for up to 20 samples per run
  • 3 different grinding modes (dry, wet, or cryogenic)
  • Screw-top grinding jars for leak-proof grinding
  • 9 SOPs can be stored
  • Wide range of accessories are available, including various jar and ball sizes, adapter racks, grinding tool materials, and CryoKit
Function Principle
The grinding jars of the MM 400 perform radial oscillations in a horizontal position. The inertia of the grinding balls causes them to impact with high energy on the sample material at the rounded ends of the grinding jars and pulverize it. The movement of the grinding jars combined with the movement of the balls result in the intensive mixing of the sample.

The degree of mixing can be increased even further by using several smaller balls. If several small balls are used (e.g. glass beads) then, for example, biological cells can be disrupted. The large frictional impact effects between the beads ensure effective cell disruption.

Applications:
Size reduction, mixing, homogenization, cell disruption, cryogenic grinding

Specifications

Capacity (Metric) 1.5, 5, 10, 25, 35, 50 mL
Certifications/Compliance CE
Depth (English) 18.14 in.
Depth (Metric) 46.1 cm
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) Ideal for agriculture, biology, chemistry, plastics, construction materials, engineering, electronics, environment, recycling, food, geology, metallurgy, glass, ceramics, medicine, pharmaceuticals, size reduction, mixing, homogenization, cell disruption
For Use With (Equipment) Two screw top grinding jars of 1.5, 5, 10, 25, 35, or 50 mL sizes
Grinding Time 30 seconds to 2 minutes
Height (English) 10.47 in.
Height (Metric) 26.6 cm
Holds Grinding Jars
Includes Mixer Mill, Jar wrenches
IP Rating IP30
Material Hardened Steel, Stainless Steel, Tungsten Carbide, Agate, Zirconium Oxide, PTFE
Packaging Quantity 2 grinding stations
Particle Size ≤8 mm
Sample Volume (English) 0.06 to 0.67 oz.
Sample Volume (Metric) 2 to 20 mL
Voltage 100/240 V
Watts 150 W
Weight (English) 57.32 lb.
Weight (Metric) 26 kg
Width (English) 14.6 in.
Width (Metric) 37.1 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.