missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mills: Grinding Jars

Product Code. 10232912 Shop All Retsch Products
Change view
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Capacity (Metric):
25 mL
35 mL
50 mL
Sample Volume (Metric):
10 mL
15 mL
20 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Capacity (Metric) Sample Volume (Metric) Unit Size
10232912 Zirconium Oxide 25 mL 10 mL Each
15739089 Stainless Steel 25 mL 10 mL Each
10222962 Zirconium Oxide 35 mL 15 mL Each
10088891 Stainless Steel 50 mL 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10232912 Supplier RETSCH Supplier No. 01.462.0201
  • ONLINE EXCLUSIVE PRICE
    3445.00 €
    2237.85 € / Pack of 1
    Save 1207.15 €
    35% Off
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with MM 400 Mixer Mills

Assorted sizes and materials

Specifications

Product Type Grinding Jar
Capacity (English) 0.84 oz.
Capacity (Metric) 25 mL
Closure Type Screw Top
For Use With (Application) Ideal for leak-proof grinding
For Use With (Equipment) MM 400 mixer mill
Material Zirconium Oxide
Particle Size 8 mm
Sample Volume (English) 0.33 oz.
Sample Volume (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.