missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Test Sieves - 14 Mesh or Greater

Stainless steel with wire gauze

Brand:  RETSCH 60.150.000020

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 10014791

  • 810.00 € / Each

Estimated Shipment: 25-08-2023
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Stainless Steel
203 mm
5.08cm
Test Sieve
8 in.
635 Mesh
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
2 in.
20μm
ASTM E11
Stainless Steel
No. 635
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers