missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM 200 Ultra Centrifugal Mill, Push-Fit Rotors
For fine grinding of soft to medium-hard and fibrous materials.
2715.00 €
Specifications
Material | Stainless Steel |
---|---|
Max. Speed | 6,000 to 18,000 rpm |
Max. Tube Diameter | 9.9 cm |
For Use With (Equipment) | Centrifugal Mill |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10384671
|
RETSCH
02.608.0040 |
6 Tooth Rotor |
2715.00 €
Each |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10667931
|
RETSCH
02.608.0041 |
12 Tooth SS - Medium Coarse Materials |
2715.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10742171
|
RETSCH
02.608.0042 |
24 Tooth SS Push Fit |
2715.00 €
Each |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Accessory for use with ZM 200 Ultra Centrifugal Mill
- Wear resistant coating
Specifications
Stainless Steel | |
6,000 to 18,000 rpm | |
9.9 cm | |
Centrifugal Mill |