missing translation for 'onlineSavingsMsg'
Learn More

RETSCH ZM200 Ultra Centrifugal Mill: Distance Sieves

Product Code. 10509772 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
0.01 in. (0.50 mm)
0.08 mm
0.12 mm
0.20 mm
0.25 mm
0.75 mm
1.50 mm
4.0 mm
Pore Style:
Conidur holes
Round holes
Trapezoid holes
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Pore Style Unit Size
10509772 0.75 mm Trapezoid holes Each
10852061 0.12 mm Trapezoid holes Each
10564215 0.20 mm Trapezoid holes Each
11904252 0.08 mm Trapezoid holes Each
10061222 0.25 mm Trapezoid holes Each
10425052 0.01 in. (0.50 mm) Conidur holes Each
10052212 1.50 mm Trapezoid holes Each
11914252 4.0 mm Round holes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10509772 Supplier RETSCH Supplier No. 03.647.0258
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For temperature-sensitive materials

Specifications

Product Type Distance Sieve
For Use With (Equipment) ZM200 ultra centrifugal mil
Material Stainless Steel
Pore Size 0.75 mm
Pore Style Trapezoid holes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.