missing translation for 'onlineSavingsMsg'
Learn More

RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves

Product Code. 10079340 Shop All Retsch Products
Change view
Click to view available options
Material:
Stainless Steel
Wear-resistant Stainless Steel
Pore Size:
0.003 in. (0.08 mm)
0.01 in. (0.50 mm)
0.029 in. (0.75 mm)
0.03 in. (1.0 mm)
0.07 in. (2.0 mm)
0.08 mm
0.11 in. (3.0 mm)
0.12 mm
0.20 mm
0.23 in. (6.0 mm)
0.25 mm
0.75 mm
1.0 mm
1.50 mm
2.0 mm
2.00 mm
3.0 mm
3.00 mm
4.0 mm
5.0 mm
5.00 mm
6.0 mm
Pore Style:
Conidur holes
Round holes
Trapezoid holes
Product Type:
Ring Sieve
Ring Sieve with Reinforced Rim
Unit Size:
Each
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Pore Size Pore Style Product Type Unit Size
10079340 Stainless Steel 0.25 mm Trapezoid holes Ring Sieve Each
10498722 Stainless Steel 0.01 in. (0.50 mm) Conidur holes Ring Sieve Each
11944242 Stainless Steel 1.50 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
10354721 Stainless Steel 1.0 mm Trapezoid holes Ring Sieve Each
10463032 Stainless Steel 0.01 in. (0.50 mm) Conidur holes Ring Sieve with Reinforced Rim Each
10519141 Stainless Steel 0.12 mm Trapezoid holes Ring Sieve Each
10670252 Stainless Steel 0.20 mm Trapezoid holes Ring Sieve Each
10350061 Stainless Steel 0.08 mm Trapezoid holes Ring Sieve Each
10655271 Stainless Steel 0.75 mm Trapezoid holes Ring Sieve Each
10130831 Stainless Steel 2.00 mm Trapezoid holes Ring Sieve Each
11737704 Stainless Steel 4.0 mm Round holes Ring Sieve Each
10019060 Stainless Steel 1.50 mm Trapezoid holes Ring Sieve Each
10730661 Stainless Steel 3.00 mm Round holes Ring Sieve Each
10039070 Stainless Steel 5.0 mm Round holes Ring Sieve Each
11761846 Stainless Steel 0.029 in. (0.75 mm) Conidur holes Ring Sieve with Reinforced Rim Each
11904242 Stainless Steel 0.003 in. (0.08 mm) Conidur holes Ring Sieve with Reinforced Rim Each
10297790 Stainless Steel 6.0 mm Round holes Ring Sieve Each
11914242 Stainless Steel 0.12 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11924242 Stainless Steel 0.20 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11954242 Stainless Steel 0.07 in. (2.0 mm) Conidur holes Ring Sieve with Reinforced Rim Each
10101543 Stainless Steel 0.03 in. (1.0 mm) Conidur holes Ring Sieve with Reinforced Rim Each
11974242 Stainless Steel 0.11 in. (3.0 mm) Round holes Ring Sieve with Reinforced Rim Each
11964242 Stainless Steel 4.0 mm Round holes Ring Sieve with Reinforced Rim Each
11994242 Stainless Steel 0.23 in. (6.0 mm) Round holes Ring Sieve with Reinforced Rim Each
11984242 Stainless Steel 5.00 mm Round holes Ring Sieve with Reinforced Rim Each
10656320 Stainless Steel 0.01 in. (0.50 mm) Conidur holes Ring Sieve with Reinforced Rim Each
11944252 Wear-resistant Stainless Steel 0.25 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11702513 Wear-resistant Stainless Steel 0.20 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11954252 Wear-resistant Stainless Steel 0.75 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11984252 Wear-resistant Stainless Steel 2.0 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11846013 Wear-resistant Stainless Steel 1.0 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
11994252 Wear-resistant Stainless Steel 3.0 mm Round holes Ring Sieve with Reinforced Rim Each
11974252 Wear-resistant Stainless Steel 1.50 mm Trapezoid holes Ring Sieve with Reinforced Rim Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 10079340 Supplier RETSCH Supplier No. 03.647.0234
  • ONLINE EXCLUSIVE PRICE
    324.00 €
    251.42 € / Pack of 1
    Save 72.58 €
    22% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill

Specifications

Product Type Ring Sieve
For Use With (Equipment) ZM200 ultra centrifugal mil
Material Stainless Steel
Pore Size 0.25 mm
Pore Style Trapezoid holes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.