missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rocking Shaker

Product Code. 15712219 Shop All Ohaus Products
Change view
Click to view available options
Controller Type:
Analog
Digital
Platform Style:
1 Tier
2 Tier
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Platform Style unitSize
15712219 Digital 1 Tier Each
15762209 Analog 1 Tier Each
15772209 Analog 2 Tier Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15712219 Supplier OHAUS™ Supplier No. 30391989
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Rocking Shaker is designed for a range of applications where a seesaw-like motion is ideal.

  • Digital Control
    • Ideal for cell culture work
    • Designed to be used in a variety of environmental conditions
    • Electronic tilt adjustment from 0 to 15° while unit is operating
    • Displays for speed, tilt angle and time
    • Timer with audible alarm
  • Analog Control
    • Easy and economical option for all of your rocking needs
    • Ideal for cell culture and blotting applications and is designed to be used in a variety of environmental conditions
    • Supplied with an 356 x 279 mm non-skid rubber mat
    • Variable control for speed, tilt and time
    • 7.3 kg capacity
    • Two-tier model doubles workable capacity
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Range 1 to 50 rpm
Electrical Requirements 230 V, 50/60 Hz, 5 A
Temperature Range (Metric) -10°C to +60°C
Amperage 5 A
Certifications/Compliance CE, TUV
Material Aluminum Platform
Depth (English) 16.80 in.
Depth (Metric) 42.50 cm
Dimensions (LxW) Platform 32.4 x 25.4 cm
Dimensions (L x W x H) 42.5 x 25.4 x 14 cm
Height (English) 5.50 in.
Height (Metric) 14 cm
Length (English) 16.80 in.
Length (Metric) 42.50 cm
Width (English) 10.00 in.
Width (Metric) 25.40 cm
Controller Type Digital
Description Shaker, Rocking, SHRK04DG, EU
Model SHRK04DG
Platform Style 1 Tier
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.