missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rocking Shaker

Product Code. 15772209 Shop All Ohaus Products
Change view
Click to view available options
Controller Type:
Analog
Digital
Platform Style:
1 Tier
2 Tier
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Platform Style Unit Size
15772209 Analog 2 Tier Each
15712219 Digital 1 Tier Each
15762209 Analog 1 Tier Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15772209 Supplier OHAUS™ Supplier No. 30391961
  • ONLINE EXCLUSIVE PRICE
    1270.00 €
    943.00 € / Pack of 1
    Save 327.00 €
    25% Off
View all promotions
Estimated Shipment: 05-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Rocking Shaker is designed for a range of applications where a seesaw-like motion is ideal.

  • Analog Control
  • Easy and economical option for all of your rocking needs
  • Ideal for cell culture and blotting applications and is designed to be used in a variety of environmental conditions
  • Supplied with an 356 x 279 mm non-skid rubber mat
  • Variable control for speed, tilt and time
  • 7.3 kg capacity
  • Two-tier model doubles workable capacity
Note:  White dimpled mat shown in the photo is sold separately (see 15762559, Ohaus Dimpled Mat). The black non-slip mat is included as standard.

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 7.3 kg
Speed Range 1 to 75 rpm
Electrical Requirements 230 V, 50/60 Hz, 0.065 A
Temperature Range (Metric) -10°C to +60°C
Amperage 0.065 A
Product Type Rocking Shaker, 2 Tier
Certifications/Compliance CE, TUV
Plug Type EU Plug
Material Aluminum Platform
Depth (English) 16.80 in.
Depth (Metric) 42.50 cm
Dimensions (LxW) Platform 35.6 x 27.9 cm
Dimensions (L x W x H) 42.5 x 25.4 x 14 cm
Height (English) 5.50 in.
Height (Metric) 14 cm
Length (English) 16.80 in.
Length (Metric) 42.50 cm
Width (English) 11.00 in.
Width (Metric) 27.90 cm
Controller Type Analog
Model SHRK07AL2, EU
Platform Style 2 Tier
Timer Range 1 to 120 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.