missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Adsorbent
Specifications
Specifications
| Acidity | 163 to 173mg KOH/g |
| Melting Point | 75.0°C to 81.0°C |
| Color | Yellow |
| Flash Point | 180°C |
| Infrared Spectrum | Authentic |
| Packaging | Plastic bottle |
| Quantity | 2.5 kg |
| Merck Index | 14,8266 |
| Solubility Information | Solubility in water: 130mg/l (20°C) |
| Physical Form | Crystalline Chunks and Powder |
| Show More |
Safety and Handling
Product Identifier
- Rosin, gum
- Warning
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P363-Wash contaminated clothing before reuse.
- P403-Store in a well-ventilated place.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Rosin
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?