missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Rotator Genie Magnetic Platform

Product Code. 11301494 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Scientific Industries Rotator Genie
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11301494 Scientific Industries Rotator Genie Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11301494 Supplier Scientific Industries Supplier No. 83041457
  • ONLINE EXCLUSIVE PRICE
    210.00 €
    177.30 € / Pack of 1
    Save 32.70 €
    15% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Will accept a variety of clip plates sold separately

The unique magnetic platform comes standard with the Rotator Genie Magnetic Platform Model. It can also be used on the Rotator Genie Standard Platform Model. It requires clip plates (sold separately) which can be loaded on both sides of the platform to securely hold a variety of tubes and other containers.
TRUSTED_SUSTAINABILITY

Specifications

Holds Tubes, Flasks, Microplates, Bags, and Odd-shaped vessels
Product Type Magnetic Platform
Material Stainless Steel
Dimensions (L x W) 290 x 315 mm
Height (Metric) Platform 25.4 mm
Length (Metric) Platform 292.1 mm
Width (English) Platform 12.5 in.
Width (Metric) Platform 317.5 mm
Weight (Metric) 1.13 kg
Clamps Clip plates sold separately
Description Magnetic Platform. Will accept a variety of clip plates sold separately.
For Use With (Application) Rotating Various Size Vessels
For Use With (Equipment) Scientific Industries Rotator Genie
Includes Magnetic Platform
Warranty and Service Offering 30 Days
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.