missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Roto-Mini Plus Rotator

Product Code. 16388591 Shop All Gilson Products
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16388591 EU Plug Each
16398591 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16388591 Supplier Gilson™ Supplier No. 36110110
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This variable speed Roto-Mini Plus Rotator offers three operational mixing modes and accommodates many standard tube sizes, making it a flexible addition to any lab.

  • Flexible operational modes
  • With speeds between 5−70 rpm
  • Provides three different mixing modes to cover many applications, including:
    • Mix – samples rotate with oscillations for increased mixing
    • Pause – sample rotation includes periodic pauses
    • Rock – samples gently rock in a see-saw manner
  • Adapts to many tube styles
  • Includes four holders that cover the following common tubes sizes:
    • 11 x 1.5/2.0 mL tubes
    • 5 x 5/7 mL tubes
    • 5 x 10/15 mL tubes
    • 6 x 50 mL tubes/24 x 0.5 mL tubes
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 1 to 70 rpm
Voltage 100/240 V
Wattage 5 W
Amperage 0.25 A
Holds 6 x 50 mL, 20 x 15 mL, 44 x 1.5 to 2.0 mL
Product Type Variable Speed Rotator
Plug Type EU Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 27.5 x 15.2 x 16.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.