missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Roto-Rock Genie

Product Code. 30040352 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
30040352 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30040352 Supplier Scientific Industries Supplier No. SIR103
  • ONLINE EXCLUSIVE PRICE
    2031.75 €
    1877.68 € / Pack of 1
    Save 154.07 €
    7% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A combination rotator and rocker with touchscreen control.

  • Next Generation Rocker and Rotator with Digital Touch Control
  • Rocking motion with adjustable tilt angle and speed control for best mixing and eliminate spilling when using open containers
  • Rotate samples 360° up to 35 rpm
  • Utilizes unique GENIE clip plate system on magnetic platform to securely hold samples
  • Compact design for use in cold rooms, non-CO2 incubators or lab bench
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle Adjustable
Rotating Angle 360°
Load Bearing Capacity (Metric) 9.8 kg
Speed Range 1 to 70 rpm
Voltage 90/264 V
Amperage 2.5 A
Holds Tubes, Flasks, Bottles, Dishes
Product Type Rotator Rocker
Load Bearing Capacity (English) 21.3 lb.
Certifications/Compliance CE
Plug Type UK
Frequency 50/60 Hz
Dimensions (LxW) Platform 320 x 250 mm
Dimensions (L x W x H) 400 x 300 x 380 mm
Shipping Weight (English) 22.5 lb.
Shipping Weight (Metric) 10.2 kg
Model SI-R103
Display Touchscreen
For Use With (Application) Laboratory rotating and rocking
Humidity Range Max RH 95%
Timer Range 1 sec. to 99 hr. 59 min. 50 sec. or continuous
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.