missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ Roto-Therm Incubated Rotator with Tube Holders

Product Code. 17954422
Change view
Click to view available options
Holds:
Tubes 0.5 to 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
17954422 Tubes 0.5 to 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17954422 Supplier Benchmark Scientific™ Supplier No. H2020E
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Roto-Therm Incubated Rotator is supplied with tube holders for all common tube sizes from 0.5 to 50 mL. Can be adjusted for horizontal or vertical mixing. Temperatures, from ambient +5°C to 60°C, are set and displayed digitally.

  • Rotated mixing with temperature control
  • Includes tube holders for common tube sizes
  • In-lab calibration function
  • Digital set and display of temperature
  • Vertical (end over end) or horizontal (rolling) mixing

Specifications

Rotating Angle 90°
Speed Range 24 rpm
Voltage 230 V
Temperature Range (Metric) Ambient +5 to 60°C
Holds Tubes 0.5 to 50 mL
Tube Capacity 44 x 1.5 to 2 mL Tubes
Plug Type EU, 230 V
Accuracy ±1°C
Display Digital
For Use With (Application) Incubated Mixing of Tubes up to 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.