missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific Roto-Therm™ Plus Incubated Rotator

Product Code. 16523372
Change view
Click to view available options
Speed Range:
5 to 70 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range unitSize
16523372 5 to 70 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16523372 Supplier Benchmark Scientific Supplier No. H2024E
Only null left
Add to basket
Add to basket

Accommodates tube sizes ranging from 1.5 to 50 mL and is supplied complete with tube holders. Mix/Pause/Rock modes can be programmed along with temperatures up to 60°C.

  • Rotational mixing with temperature control
  • Includes tube holders for tube sizes ranging from 1.5 to 50 mL
  • Variable speed control
  • Advanced mixing modes include mix (oscillating), pause, and rock
  • Can be adjusted for end over end or horizontal mixing
  • Rocking platform and PCR plate holder are available, sold separately

Specifications

Rocking Angle Adjustable
Speed Range 5 to 70 rpm
Voltage 230 V
Temperature Range (Metric) 5°C to 60°C
Wattage 250 W
Amperage 0.5 A
Temperature Range (English) 41°F to 140°F
Frequency 50 Hz
Material ABS
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 8.5 in.
Length (Metric) 21.6 cm
Width (English) 11.6 in.
Width (Metric) 29.5 cm
Shipping Weight (English) 5.1 lb.
Shipping Weight (Metric) 2.3 kg
Model Roto-Therm Plus
Humidity Range >80%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.