missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Food Contact Container with Lid

Product Code. 17938511
Change view
Click to view available options
Volume (Metric):
35 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17938511 35 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17938511 Supplier Gilac™ Supplier No. G611521
  • ONLINE EXCLUSIVE PRICE
    83.59 €
    55.33 € / Pack of 1
    Save 28.26 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round Food Contact Container with Lid is available in another version without lid.

  • 35 L round food contact certified container.
  • Available in another version without lid.

Specifications

Product Type Food Container
Material Polyethylene
Color White
Volume (English) 9.2 gal.
Volume (Metric) 35 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.