missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Proofing Basket

Product Code. 17908811
Change view
Click to view available options
Capacity (Metric):
0.5/0.75 kg
1 kg
1.5/2 kg
Diameter (Metric):
20 cm
23 cm
27 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) unitSize
17908811 0.5/0.75 kg 20 cm Each
17928881 1 kg 23 cm Each
17988801 1.5/2 kg 27 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17908811 Supplier Gilac™ Supplier No. G070150
Add to basket
Add to basket
This item is not returnable. View return policy

Round Proofing Basket ensures that the dough is well ventilated. It can be staggered, stacked, and nested to save space.

  • The cavity structure ensures that the dough is well ventilated.
  • Can be staggered stacked and nested to save space.
  • Comes with food contact certificates for optimum food safety and hygiene.
  • Easy to clean and machine-washable.
  • Light and extremely durable.
  • Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
  • Liner (G072030) available as an option.

Specifications

Product Type Proofing Basket
Material Polypropylene
Capacity (English) 1.1/1.7 lb.
Capacity (Metric) 0.5/0.75 kg
Diameter (Metric) 20 cm
Height (English) 3.5 in.
Height (Metric) 9 cm
Shape Round
Volume (Metric) 0.5/0.75 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.