missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Round Proofing Basket
Description
- The cavity structure ensures that the dough is well ventilated.
- Can be staggered stacked and nested to save space.
- Comes with food contact certificates for optimum food safety and hygiene.
- Easy to clean and machine-washable.
- Light and extremely durable.
- Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
- Liner (G072030) available as an option.
Specifications
Specifications
| Product Type | Proofing Basket |
| Material | Polypropylene |
| Capacity (English) | 2.2 lb. |
| Capacity (Metric) | 1 kg |
| Diameter (Metric) | 23 cm |
| Height (English) | 3.5 in. |
| Height (Metric) | 9 cm |
| Shape | Round |
| Volume (Metric) | 1 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?