missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Proofing Basket

Product Code. 17988801
Change view
Click to view available options
Capacity (Metric):
0.5/0.75 kg
1 kg
1.5/2 kg
Diameter (Metric):
20 cm
23 cm
27 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Unit Size
17988801 1.5/2 kg 27 cm Each
17908811 0.5/0.75 kg 20 cm Each
17928881 1 kg 23 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17988801 Supplier Gilac™ Supplier No. G070170
  • ONLINE EXCLUSIVE PRICE
    45.47 €
    32.03 € / Pack of 1
    Save 13.44 €
    29% Off
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round Proofing Basket ensures that the dough is well ventilated. It can be staggered, stacked, and nested to save space.

  • The cavity structure ensures that the dough is well ventilated.
  • Can be staggered stacked and nested to save space.
  • Comes with food contact certificates for optimum food safety and hygiene.
  • Easy to clean and machine-washable.
  • Light and extremely durable.
  • Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
  • Liner (G072030) available as an option.

Specifications

Product Type Proofing Basket
Material Polypropylene
Capacity (English) 3.3/4.4 lb.
Capacity (Metric) 1.5/2 kg
Diameter (Metric) 27 cm
Height (English) 3.5 in.
Height (Metric) 9 cm
Shape Round
Volume (Metric) 1.5/2 kg
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.