missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RPMI 1640 Medium

Product Code. 11400385 Shop All MP Biomedicals Products
Change view
Click to view available options
pH:
6.9 to 7.2
6.9 to 7.4
Content And Storage:
15° to 30°C
4°C
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Content And Storage Unit Size
11400385 6.9 to 7.2 15° to 30°C 500mL
11410385 6.9 to 7.4 4°C 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11400385 Supplier MP Biomedicals™ Supplier No. 091260254
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

General purpose enriched media with extensive applications for a vast range of mammalian cells including human myeloma, mouse hybridoma, human leukocytes, and B and T lymphocytes

Specifications

Product Type RPMI 1640 Medium
Sterility Sterile
Without Additives No Glutamine
Quantity 500 mL
pH 6.9 to 7.2
Content And Storage 15° to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.