missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rubber Mat

Product Code. 15742479 Shop All Ohaus Products
Change view
Click to view available options
Dimensions (L x W):
28 x 33 cm
33 x 33 cm
45.7 x 45.7 cm
48 x 61 cm
61 x 61 cm
61 x 91.4 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15742479 45.7 x 45.7 cm Each
15722479 28 x 33 cm Each
15732479 33 x 33 cm Each
15752479 48 x 61 cm Each
15762479 61 x 61 cm Each
15772479 61 x 91.4 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15742479 Supplier OHAUS™ Supplier No. 30400062
  • ONLINE EXCLUSIVE PRICE
    133.20 €
    115.01 € / Pack of 1
    Save 18.19 €
    13% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Rubber Mat is an accessory for use with various platforms.

  • For use with platforms
  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Securely hold labware in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform Mat
Material Rubber
Depth (English) 18.00 in.
Depth (Metric) 45.70 cm
Dimensions (L x W) 45.7 x 45.7 cm
Length (English) 18.00 in.
Length (Metric) 45.70 cm
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Description Rubber Mat, 46 x 46 cm
For Use With (Equipment) Platform
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.