Learn More
Ruthenium, plasma standard solution, Specpure™ Ru 10,000μg/mL
Description
Ruthenium, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Density | Approx. 1g/cm3 at 20°C |
| Physical Form | Liquid |
| Solubility | Miscible with water |
| Type | Analytical Standard |
| Quantity | 500 mL |
| Grade | Specpure |
| Chemical Name or Material | Ruthenium, Ru 10, 000μg/mL |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.