missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ S44iR Shaker Bundle for Screening (GB)
Click to view available options
Orbit:
2.5 or 5.1 cm (1 or 2 in.)
Unit Size:
Each
Description
mAb-Discovery Bundle: Microbiology Screening Solution, for high throughput screening. Bundle consists of: Innova™ S44i (refrigerated, 25 mm/1 in orbit), 1x universal platform, 1x microplate holder, each 3x clamps for 125 mL / 250 mL/500 mL/1 L Erlenmeyer flasks, 230 V/50 Hz (GB)
- For higher plasmid or protein yields: Up to twice as many flasks as other shakers (e.g. 15x/12x 2.5 L UltraYield™ or 39/36x 1 L Erlenmeyer flasks on dedicated/universal platform); 2x/3x stackable
- Ready for high-speed expression protocols: Up to 400 rpm (orbit 25 mm/1 in.) in all devices of a triple stack
- True control with touch interface: All setpoints and current values are visible at a glance; Restrict access to change settings with user management
- Optimized growth conditions: Speed accuracy +/- 0.5 rpm, temperature accuracy +/- 0.1°C (at 37°C), temperature uniformity +/- 0.25°C (at 37°C)
- Made for 24/7 operation with high loads: Patented Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years; Continuous imbalance monitoring and semi-automatic imbalance adjustment function
- Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism for one-handed operation
- Programmability: Multistep or cyclic programming of temperature or speed rampings; Programmable LED intensity; unlimited program storage
- Easy documentation and tracking: Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize™ Lab Suite (touch enabled device)
- Options and accessories: Orbit 25 or 51 mm (1 or 2 in.); Photosynthetic LED light bank; Two positioning bases; Darkening window shade; Sticky pad platform; Remote monitoring, documentation and more with VisioNize™ Lab Suite
Specifications
Specifications
| Orbit | 2.5 or 5.1 cm (1 or 2 in.) |
| Speed Range | 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm |
| Voltage | 230 V |
| Frequency | 50 Hz |
| Dimensions (L x W x H) | 86.9 x 118.2 x 63 cm (46.5 x 34.2 x 24.8 in.) |
| Interface | USB, Ethernet |
| Timer Range | 0.01 to 99:59 hr., Continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction