missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Overview of Samplicity™ G2 System
- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex™ 33 mm filter (Millex™ Filters for the Samplicity™ G2 System) or an integrated funnel and filter (Millex Samplicity™ filter)
- Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration
Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC
Order Info
Does not include Millex filters.
Specifications
Specifications
| Color | Glossy Green |
| Content And Storage | Base, Lid, Vial Tray, Waste Tray, Tubing |
| Material | Polypropylene with Polyester and Silicone Components |
| For Use With (Application) | Analytical sample prep; High Performance Liquid Chromatography (HPLC) |
| Housing Material | PVDF |
| Includes | Base, Lid, Vial Tray, Waste Tray, Tubing |
| Quantity | 1 Kit |
| Dimensions (L x W x H) | 44.5 x 10.2 x 9.1 cm |
| Diameter (Metric) Filter | 33 mm |
| For Use With (Equipment) | Millex Filter (Non-sterile) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?