missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biosart™ 100 Nutrient Media

Product Code. 10747081 Shop All Sartorius Products
Click to view available options
Detects:
Enterococci
Escherichia coli and Coliforms
Pseudomonas aeruginosa
Total count
Yeasts and molds
Yeasts and molds and bacteria
Media Type:
Caso
Cetrimide
KF Strep ; Azide
Lauryl Sulphate/Teepol
R2A
Sabouraud
TGE ; Total Count
Tergitol TTC
Total Count TTC
WL Differential ; Wallerstein Differentia
WL Media ; Wallerstein
Wort
m Endo
m-Green yeast and mold selective
m-Green yeast and mold, Schaufus Pottinger
mFC
Packaging Type:
Ampule
Quantity:
2.5 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 10747081

Brand: Sartorius 1640002CEK

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Microbiological Nutrient Media for Filtration Units

Biosart™ 100 Monitors have been specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile monitors with an incorporated membrane filter and cellulose pad are ready to use. Biosart™ 100 Nutrient Media for wetting the pad are available in individually sterilized, convenient plastic ampoules.Each box of Biosart™ 100 Nutrient Media contains 50 ampoules with sterile media, each with 2.5 ml and a lot certificate. If stored under proper conditions (+4°C), the culture media have a shelf life of 12 month (except for Endo, KF Strep, Lauryl Sulfate and Tergitol which have a 9-month shelf life). Biosart™ 100 Nutrient Media comply with international regulations and recommendations: International pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, guidelines of the food and beverage industries.Within the scope of the quality assurance procedure and the stringent quality control standards every batch has passed Sartorius in-house tests of growth promotion, sterility, physical and technical parameters have been passed successfully. Biosart™100 Nutrient Media are convenient in use and eliminating the handling of glass ampoules.

  • presterilized media
  • certificate of quality for every batch
  • in compliance with international standards
  • consistent recovery
  • Ready-to-use
  • long shelf life
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN, ISO
Content And Storage 4°C
Detects Pseudomonas aeruginosa
Form Liquid
Manufacturing Origin United States
Media Type Cetrimide
Product Type Tubed Media
Sterility Sterile
Test Type Microbiological Tests
For Use With (Application) Microbiological testing of pharmaceuticals, food, beverages, Water and other liquids
Packaging Type Ampule
Quantity 2.5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.