Learn More
Description
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
Regenerated cellulose membrane filters are reinforced with nonwoven cellulose. The membranes are mainly used for particle removal from solvents. For example, the 50mm diameter, 0.45μm pore size filter is standardly used to ultraclean and degas solvents and mobile phases for HPLC, in combination with an all-glass filter holder. Regenerated cellulose membrane also feature low non-specific-adsorption.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Regenerated Cellulose |
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.5 μm |
| Sterility | Non-sterile |
| For Use With (Application) | For particle removal from solvents. |
| Hydrophobicity | Hydrophilic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.