missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Savant™ Refrigerated Vapor Traps
Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.
6870.00 € - 8304.00 €
Specifications
Certifications/Compliance | CE marked (230V only) |
---|---|
Type | Refrigerated Vapor Trap |
Volume (Metric) | 4 L |
Frequency | 50/60 Hz |
Product Code | Brand | Temperature (Metric) Range | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) Range | Voltage | Price | Quantity & Availability | ||||
10346662
|
Thermo Scientific™
RVT405DDA-230 |
-5°C | 230 V |
6870.00 €
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
12647086
|
Thermo Scientific™
RVT5105-230 |
-105°C | 230 V |
8304.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.
- Rapid cooling time minimizes waiting period
- Easy to remove glass flask for quick solvent changes
- Rapidly cools to operating temperature
- Easy to use glass condensation flask allows for the collection of liquid into a self contained jar for easy draining
- Sealed refrigeration system eliminates consumable coolants such as dry ice and acetone
Specifications
CE marked (230V only) | |
Refrigerated Vapor Trap | |
4 L | |
50/60 Hz |