missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Lab Shaker Clamps

Product Code. 11389814
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flasks
1 L Media Bottles
10 mL Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks
2 L Wide Neck Erlenmeyer Flasks
2.8 L Fernbach Flasks
25 mL Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
3 L Erlenmeyer Flasks
4 L Erlenmeyer Flasks
5 L Erlenmeyer Flasks
50 mL Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
500 mL Media Bottles, 450 or 600 mL TPP Bioreactors
6 L Erlenmeyer Flasks
Dimensions (L x W):
23 x 22 mm
31 x 26 mm
51 x 26 mm
68 x 37 mm
91 x 47 mm
102 x 48 mm
130 x 64 mm
158 x 72 mm
203 x 73 mm
210 x 99 mm
92 x 108 mm
108 x 150 mm
165 x 112 mm
189 x 112 mm
222 x 145 mm
244 x 100 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W) Unit Size
11389814 2.8 L Fernbach Flasks 203 x 73 mm Each
10706164 10 mL Erlenmeyer Flasks 31 x 26 mm Each
10487651 25 mL Erlenmeyer Flasks 23 x 22 mm Each
11386034 50 mL Erlenmeyer Flasks 51 x 26 mm Each
11396034 125 mL Erlenmeyer Flasks 68 x 37 mm Each
11306044 250 mL Erlenmeyer Flasks 91 x 47 mm Each
11316044 500 mL Erlenmeyer Flasks 102 x 48 mm Each
11399814 500 mL Media Bottles, 450 or 600 mL TPP Bioreactors 92 x 108 mm Each
11326044 1 L Erlenmeyer Flasks 130 x 64 mm Each
11309824 1 L Media Bottles 108 x 150 mm Each
11698613 2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks 165 x 112 mm Each
11336044 2 L Wide Neck Erlenmeyer Flasks 158 x 72 mm Each
11346044 3 L Erlenmeyer Flasks 189 x 112 mm Each
11359814 4 L Erlenmeyer Flasks 210 x 99 mm Each
11369814 5 L Erlenmeyer Flasks 222 x 145 mm Each
11379814 6 L Erlenmeyer Flasks 244 x 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 11389814 Supplier Eppendorf™ Supplier No. ACFE2800S
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unlock the potential of your experiments with Eppendorf's versatile range of shaker clamps. Securely fasten Erlenmeyer flasks, Thomson Ultra Yield™, Optimum Growth™, Tunair™, Corning™, and more to your universal platforms. Find the ideal clamp for every flask type.

  • Stainless-steel construction (not spot welded or riveted) for added strength and safety.
  • Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
  • Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
TRUSTED_SUSTAINABILITY

Specifications

Holds 2.8 L Fernbach Flasks
Product Type Clamp
Material Stainless Steel
Dimensions (L x W) 203 x 73 mm
For Use With (Equipment) Innova I-Series and Excella Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.