Learn More
Kartell™ Screw Cap Container
Spoon screw cap makes this container ideal for collection and transportation of specimens. Kartell™ Screw Cap Container is available in transparent PS (Polystyrene) and comes completely assembled and ready to use.
Marke: Kartell™ 0563300
Code : A0
Weitere Details : Weight : 6.40000kg
Beschreibung
polystyrene, with PE red screw cap and white PE spoon, sterile 60mLSpezifikation
Polystyrene | |
60 mL | |
Red | |
Screw Cap | |
65 mm |
Sterile | |
CE/IVD | |
Polyethylene | |
39 mm | |
White spoon |