missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Screw Cap Container
Spoon screw cap makes this container ideal for collection and transportation of specimens. Kartell™ Screw Cap Container is available in transparent PS (Polystyrene) and comes completely assembled and ready to use.
167.00 € - 173.00 €
Specifications
Material | Polystyrene |
---|---|
Capacity (Metric) | 60 mL |
Certifications/Compliance | CE/IVD |
Closure Color | Red |
Closure Material | Polyethylene |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
12870923
|
Kartell™
0563300 |
Sterile |
167.00 €
Pack of 400 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16647363
|
Kartell™
0563200 |
Non-sterile |
173.00 €
Pack of 500 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Includes screw cap
- Includes spoon
- Capacity of 60mL
- 65mm in height
- Made of transparent PS
Specifications
Polystyrene | |
CE/IVD | |
Polyethylene | |
39 mm | |
White spoon |
60 mL | |
Red | |
Screw Cap | |
65 mm |