Learn More
Kartell™ Screw Cap Container
Spoon screw cap makes this container ideal for collection and transportation of specimens. Kartell™ Screw Cap Container is available in transparent PS (Polystyrene) and comes completely assembled and ready to use.
Brand: Kartell™ 0563200
Additional Details : Weight : 8.28000kg
Description
- Includes screw cap
- Includes spoon
- Capacity of 60mL
- 65mm in height
- Made of transparent PS
Specifications
Polystyrene | |
60 mL | |
Red | |
Screw Cap | |
65 mm |
Non-sterile | |
CE/IVD | |
Polyethylene | |
39 mm | |
White spoon |