missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Sterilizers and Autoclaves
- Autoclave Bags, Wraps, and Sleeves
- Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
Product Code. 32219157 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 8 in.
35.25 x 16 in.
6 x 2 in.
6 x 3 in.
8 x 3 in.
8 x 3.5 in.
8 x 6.125 in.
9 x 2.5 in.
10 x 5 in.
10 x 8 in.
12 x 6 in.
13 x 7 in.
15 x 4 in.
15 x 8.125 in.
18 x 8 in.
22 x 4 in.
28 x 6 in.
32 x 6 in.
34 x 8 in.
35 x 6 in.
4 x 15 in.
5 x 10 in.
6 x 35 in.
8 x 10 in.
8 x 15 in.
8 x 34 in.
10 x 11 in.
10 x 20 in.
12 x 10 in.
14 x 12 in.
15 x 20 in.
16 x 26 in.
16 x 32 in.
17 x 12 in.
17 x 16 in.
18 x 35 in.
20 x 10.125 in.
20 x 15 in.
22 x 18 in.
24 x 14 in.
26 x 16 in.
26 x 24 in.
30 x 24 in.
32 x 16 in.
35 x 24 in.
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
45 product options available for selection
| Product Code. | Dimensions (L x W) | Unit Size |
|---|---|---|
| 32219157 | 18 x 35 in. | Pack of 250 |
| 17841701 | 3.5 x 8 in. | Pack of 500 |
| 17851701 | 4 x 15 in. | Pack of 500 |
| 17861701 | 5 x 10 in. | Pack of 500 |
| 17707827 | 6 x 2 in. | Pack of 1000 |
| 17727827 | 6 x 3 in. | Pack of 1000 |
| 17861711 | 6 x 35 in. | Pack of 250 |
| 17737827 | 8 x 3 in. | Pack of 500 |
| 17747827 | 8 x 3.5 in. | Pack of 500 |
| 17787827 | 8 x 6.125 in. | Pack of 500 |
| 17871701 | 8 x 10 in. | Pack of 500 |
| 17881701 | 8 x 15 in. | Pack of 500 |
| 17891701 | 8 x 34 in. | Pack of 500 |
| 17717827 | 9 x 2.5 in. | Pack of 1000 |
| 17777827 | 10 x 5 in. | Pack of 500 |
| 17747837 | 10 x 8 in. | Pack of 500 |
| 17801711 | 10 x 11 in. | Pack of 500 |
| 17811711 | 10 x 20 in. | Pack of 500 |
| 17797827 | 12 x 6 in. | Pack of 500 |
| 17787837 | 12 x 10 in. | Pack of 500 |
| 17737837 | 13 x 7 in. | Pack of 500 |
| 17707847 | 14 x 12 in. | Pack of 500 |
| 17757827 | 15 x 4 in. | Pack of 500 |
| 17757837 | 15 x 8.125 in. | Pack of 500 |
| 17831711 | 15 x 20 in. | Pack of 500 |
| 17841711 | 16 x 26 in. | Pack of 500 |
| 17851711 | 16 x 32 in. | Pack of 250 |
| 17717847 | 17 x 12 in. | Pack of 500 |
| 17747847 | 17 x 16 in. | Pack of 500 |
| 17767837 | 18 x 8 in. | Pack of 500 |
| 17797837 | 20 x 10.125 in. | Pack of 500 |
| 17737847 | 20 x 15 in. | Pack of 500 |
| 17767827 | 22 x 4 in. | Pack of 500 |
| 17750368 | 22 x 18 in. | Pack of 500 |
| 17727847 | 24 x 14 in. | Pack of 500 |
| 17757847 | 26 x 16 in. | Pack of 500 |
| 17777847 | 26 x 24 in. | Pack of 250 |
| 17707837 | 28 x 6 in. | Pack of 500 |
| 17760368 | 30 x 24 in. | Pack of 250 |
| 17717837 | 32 x 6 in. | Pack of 500 |
| 17740368 | 32 x 16 in. | Pack of 250 |
| 17777837 | 34 x 8 in. | Pack of 500 |
| 17727837 | 35 x 6 in. | Pack of 500 |
| 17787847 | 35 x 24 in. | Pack of 250 |
| 17767847 | 35.25 x 16 in. | Pack of 250 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 45 options available.
This item is not returnable.
View return policy
Product Code.
32219157
Supplier
Keystone Cleanroom Products
Supplier No.
BBMGTVKSS1835
-
3315.00 €
2963.91 € / Pack of 250
Save 351.09 €
10% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 12-01-2027
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a Heat Sealer
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Self-seal |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| No. per Case | 250 |
| Sterilization Method | 18 in. |
| Dimensions (L x W) | 18 x 35 in. |
| Length (English) | 35 in. |
| Width (English) | 18 in. |
| Product Type | Autoclave Bag |
| Length (Metric) | 89 cm |
| Width (Metric) | 45.7 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?