missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Length (English):
18 in.
22 in.
24 in.
26 in.
28 in.
30 in.
35 in.
36 in.
40 in.
42 in.
44 in.
68 in.
Width (English):
14 in.
15 in.
16 in.
18 in.
Unit Size:
Pack of 100
Pack of 50
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 441.6 oz. |
| Capacity (Metric) | 13.1 L |
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Autoclave Bag |
| Includes | Steam Sterilization Indicator |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction