missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1421B Tyvek™ Autoclave Bag with Steam Indicator, 24 to 62 in. Wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
12 x 34 in.
16 x 30 in.
16 x 44 in.
20 x 30 in.
24 x 24 in.
24 x 36 in.
24 x 40 in.
28 x 26 in.
28 x 28 in.
28 x 30 in.
28 x 36 in.
30 x 24 in.
30 x 30 in.
32 x 28 in.
32 x 32 in.
34 x 26 in.
34 x 28 in.
34 x 34 in.
36 x 24 in.
36 x 30 in.
36 x 36 in.
38 x 38 in.
40 x 24 in.
40 x 40 in.
42 x 36 in.
42 x 42 in.
44 x 28 in.
44 x 42 in.
46 x 26 in.
46 x 36 in.
48 x 24 in.
48 x 32 in.
48 x 36 in.
48 x 40 in.
48 x 48 in.
50 x 44 in.
50 x 48 in.
50 x 62 in.
52 x 24 in.
54 x 50 in.
56 x 34 in.
60 x 30 in.
60 x 36 in.
60 x 40 in.
62 x 24 in.
64 x 36 in.
64 x 48 in.
72 x 36 in.
72 x 40 in.
Unit Size:
Pack of 100
Pack of 125
Pack of 250
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 13.13 gal. |
| Capacity (Metric) | 49.7 L |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Includes | Steam Sterilization Indicator |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction