missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Length (English):
14 in.
16 in.
18 in.
20 in.
24 in.
26 in.
30 in.
32 in.
36 in.
38 in.
40 in.
43 in.
44 in.
48 in.
54 in.
70 in.
Width (English):
14 in.
15 in.
16 in.
18 in.
missing translation for 'unitSize'
Pack of 250
Beschreibung
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Capacity (English) | 182 oz. |
| Capacity (Metric) | 5.38 L |
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Autoclave Bag |
| Includes | Steam Sterilization Indicator |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur