missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 19 to 24 in. wide

Shop All Keystone Cleanroom Products Products


Click to view available options
Length (English):
20 in.
24 in.
30 in.
32 in.
36 in.
40 in.
44 in.
46 in.
48 in.
52 in.
62 in.
Width (English):
20 in.
22 in.
24 in.
Unit Size:
Pack of 250
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 22.5 L |
| Certifications/Compliance | COC |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Includes | Steam Sterilization Indicator |
| Material | Tyvek |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction