missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide
The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 33 to 38 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
2425.00 € - 4780.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Price | Quantity & Availability | ||||
17708137
|
Keystone Cleanroom Products
BGT2A3434SS |
34 in. | 34 in. |
4780.00 €
Pack of 250 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17718137
|
Keystone Cleanroom Products
BGT2A3456SS |
34 in. | 56 in. |
2830.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17778137
|
Keystone Cleanroom Products
BGT2A3636SS |
36 in. | 36 in. |
4740.00 €
Pack of 250 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17798137
|
Keystone Cleanroom Products
BGT2A3642SS |
36 in. | 42 in. |
2425.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17718147
|
Keystone Cleanroom Products
BGT2A3646SS |
36 in. | 46 in. |
2520.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17748147
|
Keystone Cleanroom Products
BGT2A3648SS |
36 in. | 48 in. |
2645.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17768147
|
Keystone Cleanroom Products
BGT2A3660SS |
36 in. | 60 in. |
2815.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17788147
|
Keystone Cleanroom Products
BGT2A3664SS |
36 in. | 64 in. |
2830.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17708157
|
Keystone Cleanroom Products
BGT2A3672SS |
36 in. | 72 in. |
3145.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17728157
|
Keystone Cleanroom Products
BGT2A3838SS |
38 in. | 38 in. |
2520.00 €
Pack of 125 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Autoclavable | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Yes | |
Up to 125°C |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Up to 250°F | |
5.30 mil |