missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags

Product Code. 17788197 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
56 x 41 cm
66 x 56 cm
66 x 66 cm
81 x 71 cm
97 x 15 cm
102 x 20 cm
102 x 30.5 cm
112 x 20 cm
117 x 66 cm
122 x 41 cm
102 x 102 cm
117 x 112 cm
122 x 112 cm
147 x 147 cm
Capacity (Metric):
6.2 L
8.7 L
9.5 L
14 L
15 L
18 L
20 L
24 L
32 L
43 L
55 L
57 L
91 L
Unit Size:
Pack of 100
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (Metric) Unit Size
17788197 97 x 15 cm 6.2 L Pack of 100
17798197 102 x 20 cm 8.7 L Pack of 100
17788207 102 x 102 cm 43 L Pack of 50
17798207 117 x 112 cm 55 L Pack of 50
17708217 122 x 112 cm 57 L Pack of 50
17718217 147 x 147 cm 91 L Pack of 50
17728207 56 x 41 cm 9.5 L Pack of 100
17708207 112 x 20 cm 9.5 L Pack of 100
17718207 102 x 30.5 cm 14 L Pack of 100
17748207 66 x 56 cm 15 L Pack of 100
17758207 66 x 66 cm 18 L Pack of 100
17738207 122 x 41 cm 20 L Pack of 50
17778207 81 x 71 cm 24 L Pack of 100
17768207 117 x 66 cm 32 L Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17788197 Supplier Keystone Cleanroom Products Supplier No. BNW0638SS2P
  • ONLINE EXCLUSIVE PRICE
    2045.00 €
    1626.06 € / Pack of 100
    Save 418.94 €
    20% Off
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts.

  • Designed for steam sterilization
  • Manufactured and packaged in controlled ISO 8 cleanroom environment
  • Eliminates need to cut material and use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-ply microbial barrier (each ply 59.7 g/m2)
  • Autoclavable up to 135 °C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-seal
Color Blue
Disposable Single-use
For Use With (Application) Steam sterilization packaging
For Use With (Equipment) Pharmaceutical production equipment
Includes Steam indicator
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Thickness (English) 5.30 mil
Dimensions (L x W) 97 x 15 cm
Length (English) 38 in.
Width (English) 6 in.
Product Type Autoclave Bag
Capacity (English) 1.64 gal.
Capacity (Metric) 6.2 L
Length (Metric) 97 cm
Width (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.