missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
GREENER_CHOICE

Product Code. 17941342 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
12 x 18 in.
3.5 x 5.5 in.
3.5 x 9 in.
5.5 x 10.5 in.
7.5 x 13 in.
8 x 16 in.
Capacity (English):
12.6 oz.
23.6 oz.
43.3 oz.
43.6 oz.
73 oz.
96 oz.
105 oz.
162 oz.
Film Description:
Blue
Clear
Unit Size:
Pack of 1000
Pack of 500
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (English) Film Description Unit Size
17941342 5.5 x 10.5 in. 43.3 oz. Blue Pack of 500
17971332 3.5 x 5.5 in. 12.6 oz. Clear Pack of 1000
17961332 3.5 x 9 in. 23.6 oz. Clear Pack of 1000
17991332 5.5 x 10.5 in. 43.6 oz. Clear Pack of 500
17981332 7.5 x 13 in. 73 oz. Clear Pack of 500
17901342 8 x 16 in. 96 oz. Clear Pack of 500
17921342 10 x 14 in. 105 oz. Clear Pack of 500
17991342 12 x 18 in. 162 oz. Clear Pack of 500
17911342 3.5 x 5.5 in. 12.6 oz. Blue Pack of 1000
17951342 3.5 x 9 in. 23.6 oz. Blue Pack of 1000
17931342 7.5 x 13 in. 73 oz. Blue Pack of 500
17971342 8 x 16 in. 96 oz. Blue Pack of 500
17961342 10 x 14 in. 105 oz. Blue Pack of 500
17981342 12 x 18 in. 162 oz. Blue Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17941342 Supplier Keystone Cleanroom Products Supplier No. PPSS055X105
  • ONLINE EXCLUSIVE PRICE
    153.94 €
    114.51 € / Pack of 500
    Save 39.43 €
    25% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles

  • Peels Open Cleanly
  • Triple Weld Factory seals
  • Convenient, time saving self-seal closure system
  • Strong, rip and tear resistant medical grade paper material
  • Good barrier characteristics prevent microbial penetration
  • Peels Open Cleanly
  • Sub-packed into sealed labeled poly bags with manufacturing lot number
  • Date of Manufacture on label for complete traceability

Specifications

Basis Weight 60 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical parts
Material Medical Grade Kraft Paper (Bleached)
Sterility Non-sterile
Film Description Blue
No. per Case 500/Cs.
Temperature Range (Metric) 121°C to 135°C
Thickness (English) 60 gsm
Dimensions (L x W) 5.5 x 10.5 in.
Length (English) 5.5 in.
Width (English) 10.5 in.
Product Type Self-sealing Sterilization Pouch
Capacity (English) 43.3 oz.
Capacity (Metric) 1.3 L
Length (Metric) 14 cm
Width (Metric) 27 cm
Thickness (Metric) 47 to 57 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.